Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Black Arm, Clear Lens

  • Mfr # 4VCJ3

  • Zoro # G1225786


product price:  $4.29
/ea

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VCJ3
Zoro #
G1225786
UPC #
190735103531
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
4 5/8 in
Temple-to-Temple Width
3 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Brooklyn
Standards
ANSI Z87.1-2015
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Adjustable Nose Piece
No
Arm Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Includes Padded Arms
No
Hinge Type
Barrel
Dielectric Protection
No
Nose Bridge Material
Polycarbonate
Includes Eye Socket Lining
No
Arm Color
Black
For Small Heads Designation
H
Includes Padded Nose Piece
No
Arm Tip Type
Spatula
Minimum Operating Temperature
23 Degrees F
Includes Anti-Static Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Maximum Operating Temperature
131 Degrees F
Ultra-Violet Scale Protection Designation
U6
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series V100, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.