End Cap, Extrusion, for 5JA86, etc.
Mfr # 10AC7730
Zoro # G1226215
product price:Â $1.15
/eaKey Features
Material
Polypropylene
For Use With
1 in x 1 in Extrusions 5JA86 and 5JA88
Type
End Cap
Series
10 Series
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10AC7730
Zoro #
G1226215
UPC #
-
Country of Origin
France
Dimensions
Height (In.)
1"
Width (In.)
1 in
Overall Width
1 in
Overall Length
1 in
For Slot Width
0.3 in
Overall Height
1 in
Details
Item
Endcap,1" x 1"
Material
Polypropylene
For Use With
1 in x 1 in Extrusions 5JA86 and 5JA88
Type
End Cap
Series
10 Series
Finish
Plain
Extrusion Texture
Grooved, Smooth
Product Type
End Cap
System of Measurement
Inch
Compatible Manufacturer Model Number
10EX1010-48, 10EX1010-96
Compatible Brand and Series
10 Series, Faztek
For Profile Type
Single
Includes Fasteners
Yes
Number of Mounting Holes
1
Color
Black
Description
End Cap, Unfinished, 10 Series, Overall Height 1 in, Overall Width 1 in, Overall Length 1 in, Inch, Black, For Slot Width 0.256 in, Plastic, Includes Fasteners Yes, Offset Not Applicable, For Profile Type Single, Number of Mounting Holes 1, Compatible Brand and Series 10 Series, Faztek, Compatible Manufacturer Model Number 10EX1010-48, 10EX1010-96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.