J-Hook, Wall Mount, 2In Max Cap

  • Mfr # BCH32

  • Zoro # G1227125


product price:  $5.85
/ea

Key Features

Mounting Location
wall
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCH32
Zoro #
G1227125
UPC #
782051582079
Country of Origin
United States

Dimensions

Max. Bundle Dia.
2 in
Mounting Hole Dia.
1/4 in
Hook size
2 in
Product Length/Depth
2.084 in
Product Height
4.352 in
Product Width
1.62 in
Diameter
2"
Internal Diameter
2"

Details

Item
J-Hook
Mounting Location
wall
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable hook
Mounting Type
Mounting Hole 17/64"
Description/Special Features
Quick Open and Close Design
Standards
cUL, UL
Includes Locking Latch
Yes
Attachment Style
Screw On
Special features
Wall mount
Load capacity
30 lb
Certifications
UL/CUL listed
Finish
Pre-galvanized
Number of J-hooks
1
Product Material
Steel
Product Type
Cable Tying
Cable Manager Type
J-hook
Product Name
Cable Hook, 2" , 70 4-Pair UTP
Package Contents
Cable Hook, 2" , 70 4-Pair UTP, Qwik-Latch Cable Retainers
Minimum Loop Tensile Strength
30 lb
PRODUCT WEIGHT
0.2 lb

Description

J-Hook, Mounting Location Wall, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch Yes, Description/Special Features Quick Open and Close Design, Standards cUL, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.