
FD Series Workbench with Drawer, 72 in W x 34 in D x 32.5 in H, Putty
Mfr # FD-3472
Zoro # G122715759
product price:Â $730.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
No. of Drawers
1
Drawer Height
5
Drawer Width
13.75 in
Color
Putty
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD-3472
Zoro #
G122715759
UPC #
-
Country of Origin
United States
Dimensions
Drawer Height
5
Drawer Width
13.75 in
Drawer Depth
16.25 in
Top Thickness
2.25"
Height
32-1/2 in
Depth
34 in
Width
72 in
Details
No. of Drawers
1
Color
Putty
Item
Steel Top Workbench with Drawer
Assembled/Unassembled
Assembled
Material
Steel
Finish
Powder coat
Drawer Load Rating
100 lbs
Surface Material
Steel
Includes
Drawer
Gauge
12
Method of Construction
All Welded Steel
Cam Lock Type
Padlock Loop
Load Capacity
3,000 lbs
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 72in W x 34in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.