Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, LED, 65" Screen Size E656

Interactive Display, LED, 65" Screen Size (Discontinued)

  • Mfr # E656
  • Zoro # G1227727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E656
Zoro #
G1227727
UPC #
805736063554
Country of Origin
China

Dimensions

Screen Size
65 in
Height
32 29/32 in
Width
57 13/32 in
Hard Drive Size
8 GB
Depth
3 1/2 in

Details

Display Type
LED
Item
Interactive Display
Ram Capacity
6 GB
Max. Resolution
1921 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 10
Microprocessor
Intel(R) Core(TM) i3
Watts/Channel
5
Green Certification or Other Recognition
ENERGY STAR
Component Video Inputs
1
Sleep/Alarm Timer
Yes
Vertical Resolution
1080
S-Video Inputs
0
Digital Cable Ready
yes
Contrast Ratio
4000:1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Touchscreen Compatibility
Windows
Multifunction
Yes
PC Inputs
0
Audio Outputs
1
Speakers
2
Composite Inputs
0
Language Options
3
Aspect Ratio
16:9
HDMI Inputs
3
Coaxial Cable Inputs
0
Special Features
Integrated Multimedia USB Player, Backlighting Technology, Thinner Bezel, 24-Hour On/Off Timer
Includes
Power cord, VGA Cable, Remote Control, Batteries
Media Card Slot
No
Maximum Number of Users
1
Remote Control Type
Standard
Energy Star Compliant
Yes
USB Slot
1

Description

Interactive Display, Display Type LED, Screen Size 65 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1921 x 1080, Vertical Resolution 1080, HDMI Inputs 3, S-Video Inputs 0, Component Video Inputs 1, Composite Inputs 0, PC Inputs 0, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power cord, VGA Cable, Remote Control, Batteries, Height 32 29/32 in, Width 57 13/32 in, Depth 3 1/2 in, Operating System Windows 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.