Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, LED, 32" Screen Size E326

Interactive Display, LED, 32" Screen Size (Discontinued)

  • Mfr # E326
  • Zoro # G1227779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E326
Zoro #
G1227779
UPC #
805736063561
Country of Origin
China

Dimensions

Screen Size
32 in
Height
16 45/64 in
Width
28 39/64 in
Hard Drive Size
8 GB
Depth
3 in

Details

Display Type
LED
Item
Interactive Display
Ram Capacity
6 GB
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 10
Microprocessor
Intel(R) Core(TM) i3
Special Features
Integrated Multimedia USB Player, Backlighting Technology, Thinner Bezel, 24-Hour On/Off Timer
Includes
Power cord, VGA Cable, Remote Control, Batteries
Vertical Resolution
1080
Maximum Number of Users
1
Sleep/Alarm Timer
Yes
Green Certification or Other Recognition
ENERGY STAR
Watts/Channel
5
S-Video Inputs
0
Contrast Ratio
1400:1
Energy Star Compliant
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Aspect Ratio
16:9
USB Slot
1
HDMI Inputs
3
Composite Inputs
0
Component Video Inputs
1
Touchscreen Compatibility
Windows
Digital Cable Ready
yes
Audio Outputs
1
Language Options
3
Coaxial Cable Inputs
0
Media Card Slot
No
Remote Control Type
Standard
Multifunction
Yes
PC Inputs
0
Speakers
2

Description

Interactive Display, Display Type LED, Screen Size 32 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 3, S-Video Inputs 0, Component Video Inputs 1, Composite Inputs 0, PC Inputs 0, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power cord, VGA Cable, Remote Control, Batteries, Height 16 45/64 in, Width 28 39/64 in, Depth 3 in, Operating System Windows 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.