Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Interactive Display, LED, 43" Screen Size E436

Interactive Display, LED, 43" Screen Size (Discontinued)

  • Mfr # E436
  • Zoro # G1227788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E436
Zoro #
G1227788
UPC #
805736063578
Country of Origin
China

Dimensions

Screen Size
43"
Height
22"
Width
38-7/64"
Hard Drive Size
8 GB
Depth
3"

Details

Display Type
LED
Item
Interactive Display
Ram Capacity
6 GB
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 10
Microprocessor
Intel(R) Core(TM) i3
Language Options
3
Component Video Inputs
1
Coaxial Cable Inputs
0
Aspect Ratio
16:9
Green Certification or Other Recognition
ENERGY STAR
Media Card Slot
No
Composite Inputs
0
PC Inputs
0
Includes
Power cord, VGA Cable, Remote Control, Batteries
Sleep/Alarm Timer
Yes
USB Slot
1
HDMI Inputs
3
Contrast Ratio
1200:1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Remote Control Type
Standard
Special Features
Integrated Multimedia USB Player, Backlighting Technology, Thinner Bezel, 24-Hour On/Off Timer
Touchscreen Compatibility
Windows
Multifunction
Yes
Audio Outputs
1
Energy Star Compliant
Yes
Maximum Number of Users
1
Watts/Channel
5
S-Video Inputs
0
Vertical Resolution
1080
Speakers
2
Digital Cable Ready
yes

Description

Interactive Display, Display Type LED, Screen Size 43 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 3, S-Video Inputs 0, Component Video Inputs 1, Composite Inputs 0, PC Inputs 0, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power cord, VGA Cable, Remote Control, Batteries, Height 22 in, Width 38 7/64 in, Depth 3 in, Operating System Windows 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.