Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E506
Zoro #
G1227867
UPC #
805736063585
Country of Origin
China
Dimensions
Screen Size
50 in
Height
25 1/2 in
Width
44 13/64 in
Hard Drive Size
8 GB
Depth
3 in
Description
Interactive Display, Display Type LED, Screen Size 50 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 3, S-Video Inputs 0, Component Video Inputs 1, Composite Inputs 0, PC Inputs 0, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power cord, VGA Cable, Remote Control, Batteries, Height 25 1/2 in, Width 44 13/64 in, Depth 3 in, Operating System Windows 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.