1/2"-13 Vinyl Ester Resin Plain Finish Square Nut - Regular

  • Mfr # 165540

  • Zoro # G1227886


product price:  $4.39
/ea

Key Features

System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Vinyl Ester Resin
Material Grade
Not Graded
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165540
Zoro #
G1227886
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
1/2"-13
Width Across Flats
1/2 in
Thread Size
1/2"-13
Square Width
1/2 in

Details

Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Vinyl Ester Resin
Material Grade
Not Graded
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Finish
Plain
Thread Type
Coarse
Material
Vinyl Ester Resin
Thread Direction
Right Hand
Pack Size
Small Pack
Material Grade/Class
Not Graded

Description

Square Nut, Material Grade/Class Not Graded, Material Vinyl Ester Resin, Finish Plain, Thread Size 1/2 In.-13, Square Width 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness -, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.