Suede Performance Glove, X-Small, PR

  • Mfr # 20-1-20045-XS

  • Zoro # G122798202


product price:  $30.75
/pr

Key Features

Size
XS
Color
Coyote
Cuff
Hook-and-Loop
Palm Material
Suede
Finger Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-1-20045-XS
Zoro #
G122798202
UPC #
063344452003
Country of Origin
Cambodia

Dimensions

Size
XS
Length
8.5 in

Details

Item
Performance Gloves
Color
Coyote
Cuff
Hook-and-Loop
Palm Material
Suede
Finger Style
Full Finger
Lining
Unlined
Back Material
Spandex
Knuckle Padding Material
Neoprene
Thumb Style
Wing

Description

Suede palm; Mesh backhand with neoprene knuckles; Hook & loop wrist closure; Reinforced index finger, fingertips & thumb saddle; Terry cloth thumb; Foam padded palm with silicone grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.