Hex Bushing Hex Bushing, 3/4" x 1/2" Pipe, FNPT x MNPT, Malleable Iron, Class 300

  • Mfr # 0318905601

  • Zoro # G1228123


product price:  $3.99
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4" x 1/2"
Class
Class 300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0318905601
Zoro #
G1228123
UPC #
690291347412
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4 in x 1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Pipe Size
3/4" x 1/2"

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Hex Bushing
Standards
UL: FM Approved: ASME B16.3
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Shape
Bushing
Temp. Range
-20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Includes Seal
No
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Fitting Side B Gender
Female
Fitting Side A Gender
Male
Color
Black
For Pipe Schedule
80
Fitting Side A Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam

Description

Straight, Steel, Class Class 300, For Pipe Schedule Schedule 80, 3/4 in, Male, Threaded, 1/2 in, Female, Threaded, 2,000 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.