47" Black and Silver Wood And Iron Lift Top Sled Coffee Table

  • Mfr # 286269

  • Zoro # G122833033


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
47 in
Length
20 in
Height
14 in
Tabletop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
286269
Zoro #
G122833033
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
47 in
Length
20 in
Height
14 in

Details

Item
Coffee Tables
Shape
Rectangular
Tabletop Material
Manufactured Wood
Tabletop Color
Black
Frame Material
Iron
Leg Type
Sled
Leg Color
Silver
Finish
Chrome
Assembled/Unassembled
Unassembled
Weight Capacity
70 lb
Coffee Table Type
Coffee Table
Wheels Included
No
Style
Contemporary
Commercial Use
Yes
Queen Anne Legs
No
Hand Crafted
No
Assembly Required
Full Assembly Needed

Description

Give your living room, family room, or office the perfect anchor piece with this 47-inch black and silver wood and iron lift top sled coffee table. The base of this table is made from iron in a silver color that creates a good looking visual contrast to the black manufactured wood tabletop. This classic rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 14-inch h x 47-inch w x 20-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.