
50" X 60" Light Blue And Ivory Striped Cotton Throw Blanket with Fringe
Mfr # 518795
Zoro # G122883236
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Size
Throw
Width
50 in
Length
60 in
Material
Cotton
Thickness
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
518795
Zoro #
G122883236
UPC #
-
Country of Origin
India
Dimensions
Size
Throw
Width
50 in
Length
60 in
Thickness
0.2 in
Details
Color
Ivory, Light Blue
Material
Cotton
Item
Throws & Blankets
Reversible
No
Embroidered
No
Theme
No Theme
Fill Material
No fill
Back Side Color
Ivory, Light Blue
Pattern
Striped
Heated
No
Contruction Technique
Woven
Commercial Use
No
Description
This 50-inch x 60-inch light blue and ivory striped cotton throw blanket with fringe brings a classic, refined style to your space. Hand woven by true artisans, this good looking throw will elevate its surroundings with its genuine and artisanal style. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from cotton this blanket will make a great addition to any room it's added to. Layering your furnishings with a decorative throw has the ability to awaken a tired living room or elevate the design of your bedroom simply by providing elements of color and texture that weren't there before. Perfect for your favorite chair, bed or lounging on the couch, this blanket helps bring a warm and fashionable flair to your space. 60.00-inch h x 50.00-inch w x 0.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.