Hinged Balaclava, Wind-Proof, 3-Panel
Mfr # 16834
Zoro # G1228855
product price:Â $19.59
/eaKey Features
Color
Lime
Material
Fleece
Size
Universal
Areas Covered
Face, Head, Neck, Nose
Style
Balaclava
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16834
Zoro #
G1228855
UPC #
720476168348
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Balaclava
Color
Lime
Material
Fleece
Areas Covered
Face, Head, Neck, Nose
Style
Balaclava
Features
Breathe Easy, Reflective Accents, Wind-Resistant
Insulated for Cold Conditions
Yes
Adjustment Type
Hinged
Includes Lining
No
High-Visibility
No
Cleaning and Care Instructions
Machine Wash
Includes Removable Face Mask
No
Series
6823
For Use With
Construction, Freight, Oil Refinery, Warehouse, Mining, Iron/Steel Work, Drilling, Delivery, Landscaping, Cold Storage, Material Handling
Product Type
Balaclava
Description
Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining No, Areas Covered Face, Head, Neck, Nose, Adjustment Type Hinged, Material Fleece, Color Lime, High-Visibility No, Size Universal, Includes Removable Face Mask No, Cleaning and Care Instructions Machine Wash, Features Breathe Easy, Reflective Accents, Wind-Resistant, Insulated for Cold Conditions Yes, Series 6823
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.