Cast Iron 2 HP Centrifugal Pump 115/230V

  • Mfr # 22BF1G4F0

  • Zoro # G1229356


product price:  $2,961.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22BF1G4F0
Zoro #
G1229356
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1 in NPT
Max. Dia. Solids
None
Width
10 3/8 in
Height
9 in
Manufacturers Warranty Length
1 yr
Length
27 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
2 in
Overall Height
8.5 in
Overall Width
6.5 in
Manufacturer Warranty Length
1 yr
Overall Length
24.7 in

Details

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
95 ft
Max. Pressure - Pumps
45 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 60 Ft. of Head
75
Max. Case Pressure
175 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
HP
2
Max. Specific Gravity
1.1
Max. Liquid Temp.
212 Degrees F
Duty
Continuous
Hz
60
Best Efficiency Range GPM @ Head
35 to 70 gpm @ 70 to 90 ft
Min. GPM @ Head
20 @ 94 ft
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Motor Enclosure
Totally Enclosed Fan Cooled
Voltage
115/230VAC
Impeller Material
Bronze
Max. GPM @ Head
70 @ 67 ft
Inlet Pressure
100 psi
Wetted Materials
316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Motor Type
JM
GPM of Water @ 90 Ft. of Head
45
Motor RPM
3,450 RPM
GPM of Water @ 80 Ft. of Head
60
GPM of Water @ 70 Ft. of Head
65
Item
Centrifugal Pump
Outlet
1" NPT
Inlet
2" NPT
Best Efficiency GPM @ Head
55 @ 80 ft
Impeller Type
Closed
Phase
Single
Bearing Type
Ball
Housing Material
Cast iron
Port Rotation
4 Position Increments
GPM of Water @ 100 Ft. of Head
30
Max. Pressure
45 psi
Amps
24.2/12.1
Frame
145
Shut Off Pressure (Maximum)
175 psi
Seal Type
Mechanical Type 21
Maximum Media Temperature
212 Degrees F
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Compatible with Media Type
Water
Best Efficiency Head
80 ft
Maximum Feet of Head
95 ft
For Use With Potable Systems
Yes
Best Efficiency Flow
55 gpm
Maximum Flow Rate
70 gpm
Frequency
60 Hz
Series
3656
Specific Gravity (Maximum)
1.1
Motor Frame Designation
145JM
Minimum Flow Rate
45 gpm
Standards
ANSI 61, NSF Certified
Priming
Manual
Maximum RPM
3,500 RPM
Mounting Orientation
Horizontal
Horsepower
2 hp
Impeller Design
Closed
Nameplate Voltage
115/230V AC
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Intake Type
NPT
Discharge Rotation
90 Degrees Increments
Flow Rate @ 80 ft of Head (Maximum)
55 gpm
Flow Rate @ 90 ft of Head (Maximum)
30 gpm
Discharge Type
NPT
Pump Housing Material
Cast Iron
Shaft Material
Stainless Steel
Duty Cycle
Continuous
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Flow Rate @ 70 ft of Head (Maximum)
65 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 80 ft of Head (Maximum) 55 gpm, Maximum Feet of Head 95 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 70 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 80 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.