Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-Pk-WA3-4x4.25
Zoro #
G1229496
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
4 1/4 in
Outside Dia.
3/4 in
Mounting Hole Dia.
7/8 in
Dia.
3/4"
Overall Diameter
3/4 in
Details
Item
Wedge Anchors
Material
Steel
For Use With
Guard Rails
Color
Silver
Guard Rail Accessory Item
Wedge Anchors
Compatible Product Type
Guard Rails
Product Type
Wedge Anchors
Description
Wedge Anchors, Color Silver, Steel, Overall Length 4 1/4 in, Outside Dia. 3/4 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.