Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5RS072FAA21
Zoro #
G1229557
UPC #
094714036370
Country of Origin
Malaysia
Dimensions
Length
6 5/16 in
Width
4 21/64 in
Height
10 3/4 in
Manufacturers Warranty Length
1 yr
Details
Voltage
208/230
Phase
1
Standards
UL/CSA
Run Capacitor MF/Volt
15/370
Base Mounting (Center) Triangle
5 1/8 in
Amps
3.35
Evaporating Temp @ ARI Standards
45 Degrees F
Refrigerant Type
R-410a
Condensing Temp @ ARI Standards
130 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
65 Degrees F
Line Connection Discharge I.D.
1/4 in
Nominal HP
5/8
Application
Air Conditioning
Type of Compressor Oil
PVE
Ambient Temp @ ARI Standards
95 Degrees F
Item
A/C Compressor
Hz
60
Line Connection Suction I.D.
3/8 in
BtuH
6892
Description
A/C Compressor, BtuH 6892, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/8 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-410a, Nominal HP 5/8, 60 Hz, 3.35 Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mounting (Center) Triangle 5 1/8 in, Length 6 5/16 in, Width 4 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.