
Vibraguard 07112 Left Hand Size 8, 0, PK6
Mfr # 07-112
Zoro # G1229980
product price:Â $260.99
/pk 6, $43.50/ea
Free Shipping & Returns
Key Features
Standards
ANSI; EN 388 3221B; CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Lining
Sewn Cotton
Application
Road Drills and Jackhammers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07-112
Zoro #
G1229980
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
8
Glove Length
235 to 261mm
Details
Item
Vibraguard 07112 Left Hand Size 8,0,Pk6
Standards
ANSI; EN 388 3221B; CE Rated
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Blue
Lining
Sewn Cotton
Application
Road Drills and Jackhammers
Closure Type
Wrist Strap
Hand
Left
Features
Antistatic; Latex Free; Silicone Free
Cuff
Velcro®
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Cut & Sewn
Glove Liner Material
Gelfomâ„¢, Interlock cotton
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.