Shop DEWALT
See all product information
Create Account
DPG250 Premium Padded Vibration Reducing Glove, Size: L
- Mfr # DPG250L
- Zoro # G3856878
product price:Â
$
26.69
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
1
Width
4.5
Palm Material
ToughTannedâ„¢ leather
Palm Construction
Vibration Absorbing Goatskin Padded Palm
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPG250L
- Zoro #
- G3856878
- UPC #
- 674326232690
- Country of Origin
- China
- Item
- DEWALT(R) DPG250 Premium Padded Vibration R
- Palm Material
- ToughTannedâ„¢ leather
- Palm Construction
- Vibration Absorbing Goatskin Padded Palm
- Insulated
- No
- Color
- Black
- Cuff
- Hook and Loop Closure
- Features
- Weight
- 0.43
Dimensions
- Glove Size
- L
- Height
- 1
- Width
- 4.5
- Glove Length
- 10
Description
DEWALT(R) DPG250 Premium Padded Vibration R, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.