Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3508SD
Zoro #
G1233705
UPC #
035965043212
Country of Origin
United States
Dimensions
Blade Width
8 in
Blade Length
3 1/4 in
Overall Length
9 in
Handle Length
5 3/4 in
Length (In.)
8
Width (In.)
3
Details
Item
Taping Knife
Blade Material
Blue Steel
Handle Material
Plastic
Color
Neon Yellow
Blade Type
Tapered
Putty Knife/Scraper Blade Flexibility
Flexible
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Nonsparking
No
Handle Design
Soft Grip
Characteristics
Aluminum Backing Plate, Tapered Blade Flexes But Will Not Take A Set
Description
Taping Knife, Blade Length 3 1/4 in, Blade Material Blue Steel, Blade Width 8 in, Handle Length 5 3/4 in, Handle Material Plastic, Overall Length 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.