Shop VEVOR
See all product information
Create Account
Hydraulic Flaring Tool Kit Double Flaring Tool 45 Deg for 3/16" to 1/2" Tube
- Mfr # 72485-PRC
- Zoro # G123372364
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Material
40 CR Steel
Overall Length (In.)
17.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72485-PRC
- Zoro #
- G123372364
- UPC #
- 754194464789
- Country of Origin
- China
- Basic Pipe Fitting Material
- 40 CR Steel
- Item
- Non-Electric Tube Expander
Dimensions
- Overall Length (In.)
- 17.13 in
Description
VEVOR Hydraulic Flaring Tool Kit, 45 Deg Double Flaring Tool, Brake Repair Brake Flaring Tools for 3/16"-1/2", Brake Flare Tool with Tube Cutter and Deburrer, 32 PCS Tube Flaring Tools for Copper Lines Tube Flaring Tool Various Sizes of Die Manual Hydraulic System Cutter & Deburrer Portable Storage Case Various Usage Flaring Cone: 45 Deg,45 Deg and Double Flare Die Size: 3/16", 1/4", 5/16", 3/8", 1/2",Model: 72485-PRC,Push Connect Die Size: 1/4", 5/16", 3/8",ISO Bubble Flare Die Size:4.75 mm, 6 mm, 8 mm, 10 mm (0.19/0.24/0.31/0.39 inch),Material: 40 CR Steel,GM Transmission Cooling Line Die Size: 3/8", 1/2",GM Fuel Line Die Size: 5/16", 3/8"
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.