This item is Discontinued.

Fluke Earth Ground Tester, 94/105/111/128 Hz FLUKE-1625

Earth Ground Tester, 94/105/111/128 Hz (Discontinued)

  • Mfr # FLUKE-1625
  • Zoro # G1234003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-1625
Zoro #
G1234003
UPC #
095969340694
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
2 yr.

Details

Item
Earth Ground Tester
Earth Ground Resistance Range
0.001 to 299.9 kilohm
Resolution
0.001 to 100 Ohms
Operating Frequency
94/105/111/128 Hz
Soil Resistivity
Yes
Power Source
(6) AA Batteries
Measuring Voltage
20/48V
Includes
(2) Test Leads, Batteries and Manuals
Display
LCD
Counts
2999
Standards
CE, CSA
Earth Measurement Clamps
(1) Selective, (2) Stakeless
Accuracy
+/-2% of Reading +/-2 Digits or +/-7% of Reading +/-2 Digits
Earth Measurement Poles
2, 3, 4 (AC), 2 and 4 (DC)
Earth Volts
250VAC
Measuring Current
250mA

Description

Earth Ground Tester, Standards CE, CSA, Includes (2) Test Leads, Batteries and Manuals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.