Magnifier, 10X, Coddington
Mfr # 81-61-31
Zoro # G1235552
product price:Â $26.59
/eaKey Features
Power
10X
Diopter
40D
Focal Distance
1 in, 2.5 cm
Lens Dia.
19.8mm
Case
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81-61-31
Zoro #
G1235552
UPC #
010119861317
Country of Origin
United States
Dimensions
Lens Dia.
19.8mm
Lens Diameter
19.8 mm
Battery Size
AA
Details
Item
Coddington Magnifier
Power
10X
Diopter
40D
Focal Distance
1 in, 2.5 cm
Case
Plastic
For Use With
Handles; Items That Need to Be Seen At A Closer Distance
Features
Provides for Sharp, Crisp Images
Product Type
Coddington Magnifier
Lens
Coddington Glass
Battery Type
AA
Magnification Power - Maximum
10X
Description
When you need to get a closer look at something, the Bausch & Lomb 81-61-31 Magnifier is the tool for you. It has 10x magnification power that provides for sharp and crisp images. With 40D diopter, this magnifier offers an accurate focus with its 1 in focal distance. The nickel plated case can be swung away so you can keep your hands free when working on small objects. Its 19.8 mm lens diameter and 19.8mm lens diameter provide excellent viewing capabilities, while the AA battery size makes it easy to find replacements when needed. The Bausch & Lomb 10X Coddington Magnifier is a great addition to your workbench or toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.