Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK
Mfr # SLFI80311-100P
Zoro # G1235735
product price:Â $12.29
/pk 100, $0.12/eaKey Features
Thread Size
5/16"-24
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Grade C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLFI80311-100P
Zoro #
G1235735
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-24
Hex Height
17/64 in
Hex Width
1/2 in
Dia./Thread Size
5/16"-24
Width Across Flats
1/2 in
Nut Height
17/64 in
Description
Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade C, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Lock Type Top Lock Distorted Thread, Dimensional Standards IFI-100/107, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24-32, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.