Screw Plug Immersion Heater, 1500W

  • Mfr # TSP02459

  • Zoro # G1236356


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
1,500 W
NPT
1 in
Watt Density
90.26 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSP02459
Zoro #
G1236356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 5/8 in
Min. Immersion Depth
9 1/4 in

Details

Phase
1
Heater Voltage
120V AC
Watts
1,500 W
NPT
1 in
Watt Density
90.26 W/sq in
Screw Plug Material
Stainless Steel
Sheath Material
316 Stainless Steel
Item
Screw Plug Immersion Heater
Enclosure Type
NEMA 1
For Use With
Corrosive Materials
Special Information
Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
Includes
Screw Plug
Type
Screw Plug
Standards
NEMA 1 Housing

Description

Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material 316 Stainless Steel, Screw Plug Material Stainless Steel, Watt Density 90.26 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 12 5/8 in, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 9 1/4 in, Special Information Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard, For Use With Corrosive Materials, Includes Screw Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.