This item is Discontinued.

Marshalltown Concrete Finish Trowel, 12 In, Soft Grip MXS62D

Concrete Finish Trowel, 12 In, Soft Grip (Discontinued)

  • Mfr # MXS62D
  • Zoro # G1236986
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MXS62D
Zoro #
G1236986
UPC #
035965032094
Country of Origin
United States

Dimensions

Length (In.)
12
Width (In.)
4

Details

Item
Concrete Finishing Trowel
End Type
Square
Material
High Carbon Steel
Handle
DuraSoft(R)
Handle Design
Curved

Description

Concrete Finishing Trowel, Material High Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.