WESTWARD 1/2 in Drive Impact Socket, Deep Socket, Black Oxide, Steel, 15/16 in

  • Mfr # 4LXJ7

  • Zoro # G1237975


product price:  $9.15
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 35/64 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LXJ7
Zoro #
G1237975
UPC #
190735851791
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
15/16 in
Overall Length
3 35/64 in
Socket Depth
Deep
Socket Length
3 35/64 in
Socket Size
15/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Impact Rated
Yes
Standards
ASME B107.110
Category Type
Impact Socket
Measurement Type
SAE
Drive Type
Impact
Non-Magnetic
No
Compatible Fastener Type
Bolts
Insulated
No
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Locking
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Bolt Clearance
24 mm
Product Type
Impact Socket
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 15/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 24 mm, Standards ASME B107.110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.