Pbc Linear
Support Rail, Aluminum, 1.000 In D, 24 In
Mfr # SR16PD-024.000
Zoro # G1239892
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 24 in
- Material Aluminum
- Mounting Surface to Shaft Center (In.) 1.75 in
- Dimension C 5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON V Style Coupler and Plug Kit, 2 Pcs S-216
- GLOBAL 5/8" X 5/8" ID 2Pc Kw Clamp Coupling, Ss G2SCC062-062SKW
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B 056C17G5327
- FLUID FILM Fluid Film AS Lubricant, Corrosion Inhibitor AS 2
- THOMSON Shaft, Alloy Steel, 0.750 In D, 6 In QS 3/4 L 6
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In QS 1/2 L 72
- THOMSON Shaft, 1566 Steel, 0.250 In D, 6 In QS 1/4 L 6
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm QS 20 MM 2000
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In QS 3/4 L 12
- THOMSON Shaft, Alloy Steel, 0.750 In D, 30 In QS 3/4 L 30
- THOMSON Shaft, Alloy Steel, 0.750 In D, 9 In QS 3/4 L 9
- Pbc Linear Linear Shafts & Support Rails