This item is Discontinued.

Gems Sensors Liquid Level Switch, for LDPE 219008

Liquid Level Switch, for LDPE (Discontinued)

  • Mfr # 219008
  • Zoro # G1239926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
219008
Zoro #
G1239926
UPC #
-
Country of Origin
Unknown

Dimensions

Container Thickness Allowed (In.)
5/64-1/8 for LDPE
Container Thickness Allowed (mm)
2.03-3.18
Sensor Height (In.)
5/8
Electronic Control Module Width (In.)
55/64
Electronic Control Module Length (In.)
33-1/64
Sensor Dia. (In.)
1-1/2

Details

Mounts
External Mount, Stick On
Item
Liquid Level Switch
VA Rating
1.2
Agency Compliance
EN61000, UL508
Max. Wattage
1.2
Accuracy
+/-1.58 mm (1/16 in)
Output
Wet Sink
Container Material Allowed
LDPE
Max. Temp. (F)
158
Repeatability
+/-0.99 mm (0.039 in)
Sensor Material
PC and ABS Blend and Valox 325
Electronic Control Module Material
Black Overmold

Description

Liquid Level Switch, Container Thickness Allowed (In.) 5/64-1/8, Container Material Allowed LDPE, Output Wet Sink, Max. Temp. Electronics 149 F, Max. Temp. 158 F, Sensor Material PC & ABS Blend and Valox 325, Sensor Height 5/8 In., Sensor Dia. 1 1/2 In., Electronic Control Module Material Black Overmold, VA Rating 1.2, External Mount, Stick On, Max. Wattage 1.2, Agency Compliance EN61000, UL508

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.