This item is Discontinued.

Akro-Mils Drawer Bin Cabinet with 18" W x 9-1/2" H x 6" D 17018

Drawer Bin Cabinet with 18" W x 9-1/2" H x 6" D (Discontinued)

  • Mfr # 17018
  • Zoro # G1240416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17018
Zoro #
G1240416
UPC #
032903170184
Country of Origin
United States

Dimensions

Drawer Depth
5 3/4 in
Overall Width
18"
Overall Height
9-1/2"
Drawer Height
2 1/2 in
Overall Depth
6"
Drawer Width
2 3/4 in
Height of Cabinet
9 1/2 in
Width of Cabinet
18 in
Depth of Cabinet
6 in

Details

Item
Drawer Bin Cabinet
Includes
(1) Removeable Divider and (1) Label Per Drawer
Cabinet Color
Gray
Finish
Baked Enamel
Material - Cabinets
Steel
Finish - Cabinets
Baked Enamel
No. of Drawers
18
Number of Removable Dividers
2

Description

Drawer Bin Cabinet, Cabinet Color Gray, Drawer Color Gray, Drawer Material Plastic, Drawer Depth 5 3/4 in, Drawer Height 2 1/2 in, Drawer Width 2 3/4 in, Includes (1) Removeable Divider and (1) Label Per Drawer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.