This item is Discontinued.

Dayton Electric Winch, 1500 lb., 12VDC 4XKT7

Electric Winch, 1500 lb., 12VDC (Discontinued)

  • Mfr # 4XKT7
  • Zoro # G1240784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XKT7
Zoro #
G1240784
UPC #
-
Country of Origin
Unknown

Details

Voltage Rating
12VDC
Motor HP
1-9/25
Rope Material
Wire
Full Load Amps
65
Item
Electric Winch
Pulley Block
No
Clutch Release
Yes
Mechanical Brake
Yes
Includes
Factory-installed Remote Control

Description

Electric Winch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.