Ducting Hose, 2 In. ID, 25 ft. L, Urethane

  • Mfr # 2035-0200-2025

  • Zoro # G1241432


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
13 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2035-0200-2025
Zoro #
G1241432
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
25 ft
Ducting Hose Inside Dia.
2"
Bend Radius
2.5 in
Bend Radius - Ducting Hose
2.5"
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
2.5"
Inside Dia.
2"
Inside Dia. - Ducting Hose
2"
Length - Ducting Hose
25 ft.
Length
25 ft.

Details

Max. Working Pressure @ 70 F
13 psi
Hose Color
Clear
Temp. Range
-20 Degrees to 200 Degrees F
Ducting Hose Material
Urethane
Ducting Hose Max. Pressure
13 psi
Vacuum Rating
29.00 in Hg
Vacuum Rating - Ducting Hose
29.00" Hg
Ducting Hose Color
Clear
Application
Dust
Item
Industrial Ducting Hose
Operating Temp. Range
-20 Degrees to 200 Degrees F
Color - Ducting Hose
Clear
Max. Pressure - Ducting Hose
13 psi
Ducting Hose Type
Industrial Ducting Hose
Color
Clear
Type - Ducting Hose
Industrial Ducting Hose
Material
Urethane
Max. Pressure
13 psi
Ducting Hose Vacuum Rating
29.00" Hg
Number of Plies
1
Material - Ducting Hose
Urethane
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Clear, Vacuum Rating 29.00 in Hg, Max. Working Pressure @ 70 F 13 psi, Temp. Range -20 Degrees to 200 Degrees F, Bend Radius 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.