This item is Discontinued.

Milwaukee Tool Precision Screwdriver Set, Slotted/Phillips, 6 pc., Round 48-22-2606

Precision Screwdriver Set, Slotted/Phillips, 6 pc., Round (Discontinued)

  • Mfr # 48-22-2606
  • Zoro # G1241867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2606
Zoro #
G1241867
UPC #
045242338108
Country of Origin
China

Dimensions

Tip Size
1/16", 3/32", 1/8", 5/32", #00, #0
Shank Length
2-1/2"
Overall Length
8 in to 10-1/2 in

Details

Item
Precision Screwdriver Set
Tip Style Group
Crosspoint, Phillips
Screwdriver Tip Style
Keystone Slotted/Phillips
Handle Material
Plastic
Handle Design
Ergonomic
Number of Pieces
6
Finish
Chrome
Includes
Slotted 1/16" x 2-1/2", 3/32" x 2-1/2", 1/8" x 3-1/2", 5/32" x 4", Phillips #00 x 2", #0 x 2-1/2", Pouch
Shank Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
ESD Safe
No
Insulated
No
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Precision Screwdriver Set, Number of Pieces 6, Includes Slotted 1/16 in x 2 1/2 in, 3/32 in x 2 1/2 in, 1/8 in x 3 1/2 in, 5/32 in x 4 in, Phillips #00 x 2 in, #0 x 2 1/2 in, Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.