1/2" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM

  • Mfr # 1099XPA

  • Zoro # G1242193


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/2" Square
Max. Torque
76 ft.-lb.
Torque Range
10 to 60 ft.-lb.
Duty Cycle - Air Tools
General Duty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1099XPA
Zoro #
G1242193
UPC #
663023030579
Country of Origin
China

Dimensions

Drive Size - Air Tools
1/2" Square
Length
12"
Air Inlet Size - Air Tools
1/4" NPT
Head Height
2"
Head Width
2"
Square Drive Size
1/2"
Overall Length
12 in
Min. Hose Size
3/8 in
Drive Size
1/2 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
76 ft.-lb.
Torque Range
10 to 60 ft.-lb.
Duty Cycle - Air Tools
General Duty
Free Speed
220 RPM
Throttle
Push Button
Exhaust
Adjustable
Item
Ratchet
Variable Speed
No
Reversing
Yes
Required Pressure
90 PSI
Average CFM @ 15 Second Run Time
4.00
Air Inlet
1/4 in NPT Female
Retainer Type
Ball Detent
Duty
General
CFM @ Full Load
24.0
Min. Hose
3/8"
Tool Weight
3.3 lb
Air Consumption
4 cfm
Standards
All gov regulations and FDA certified
Max. Air Pressure
90 psi
Min. Air Pressure
90 psi
Power Source
Air Powered
Duty Rating
General Duty
Side to Center
1 7/16 in
Exhaust Location
Bottom
Fastening Torque
76 ft-lb
Features
Use in Confined Spaces
Air Pressure
90 psi

Description

Ratchet, Air-Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 220 RPM, Fastening Torque 76 ft-lb, Duty Rating General Duty, Tool Brand Ingersoll Rand, Overall Length 12 in, Side to Center 1 7/16 in, Standards All gov regulations and FDA certified, Tool Weight 3.3 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.