Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTL-MT-16
Zoro #
G1242857
UPC #
691215068611
Country of Origin
China
Dimensions
Height
7-13/32
Labware Height - English
7.4062 in
Diameter
1-1/8
Details
Item
Bottle
Capacity
16 oz.
Special Features
15/32 HEIGHT OF CAP
Labware Capacity - English
16 oz
Labware Basic Material
Metal
Description
Bottle, Special Features 15/32 HEIGHT OF CAP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.