Lifting Magnet, 1500 lb Cap, 13-3/4 In OAL

  • Mfr # BL1500

  • Zoro # G1243776


product price:  $890.99
/ea
Free Shipping & Returns

Key Features

Magnet Length
10 in
Magnet Height
1 5/8 in
Min. Material Thickness for Activation
3/16 in
Bail Opening Height
2 3/4 in
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL1500
Zoro #
G1243776
UPC #
682241236006
Country of Origin
United States

Dimensions

Magnet Length
10 in
Magnet Height
1 5/8 in
Min. Material Thickness for Activation
3/16 in
Bail Opening Height
2 3/4 in
Bail Opening Width
2 3/4 in
Overall Width
5 5/8 in
Magnet Width
4 1/2 in
Max. Rated Capacity @ Min. Activation Thickness
875 lb
Handle Length
11 1/4 in
Required Material Thickness for Max Rated Capacity
3 in
Overall Height
5 in
Overall Length
14 1/2 in
Bail Inside Width
2 3/4 in
Bail Inside Length
2 3/4 in
Bail Thickness
1/4 in
Minimum Thickness for Activation
3/16 in
Minimum Thickness for Maximum Load Capacity
3/16 in

Details

Item
Lifting Magnet
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Magnet Material
Ceramic
Max. Rated Flat Capacity
1,500 lb
Max. Heat Resistant Temp.
300 Degrees F
Magnet Activation
Full Width Roller Cam
Includes
Large Hook Bale
Features
Large Lift Lug
Maximum Load Capacity
1,500 lb
Maximum Operating Temperature
300 Degrees F
Maximum Flat Load Capacity
1,500 lb
Minimum Operating Temperature
-148 Degrees F
Activation Mechanism
Pry-Off Handle
Number of Poles
12

Description

Lifting Magnet, Maximum Flat Load Capacity 1,500 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 3/16 in, Minimum Thickness for Maximum Load Capacity 3/16 in, Activation Mechanism Pry-Off Handle, Magnet Length 10 in, Magnet Width 4 1/2 in, Magnet Height 1 5/8 in, Overall Length 14 1/2 in, Overall Width 5 5/8 in, Overall Height 5 in, Bail Inside Width 2 3/4 in, Bail Inside Length 2 3/4 in, Handle Length 11 1/4 in, Minimum Operating Temperature -148 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.