Zoro Homepage
This item is Discontinued.
Norton Abrasives Grinding Wheel, T1, 14x1-1/2x5, CA, 60G, Blue 66253364100

Grinding Wheel, T1, 14x1-1/2x5, CA, 60G, Blue (Discontinued)

  • Mfr # 66253364100
  • Zoro # G1243864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253364100
Zoro #
G1243864
UPC #
662533641008
Country of Origin
Unknown

Dimensions

Thickness
1-1/2"
Overall Thickness
1 1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Ceramic
Grit
60
Grade
Medium
Bond Type
Vitrified
Color
Blue
Series
5SG
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Max. RPM
1800
Specification
5SG60-IVS
Primary Material Applicationn
Cast Iron, Stainless Steel
Maximum Operating Speed
1,800 RPM
Connector Type
Unthreaded Hole
Gritt
60
Wheel Type
Toolroom

Description

Ceramic, Connector Type Unthreaded Hole, Grit 60, Overall Thickness 1 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 5SG60-IVS, Wheel Type Toolroom, Maximum Operating Speed 1,800 RPM, Series 5SG, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.