Flame-Resistant Sleeve, Leather, 18 in Length, Brown, Straight Cuff

  • Mfr # 5T180

  • Zoro # G1244196


product price:  $24.69
/pr

Key Features

Size
Universal
Sleeve Length
18 in
Material
Leather
Color
Brown
Cuff Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5T180
Zoro #
G1244196
UPC #
190735105429
Country of Origin
India

Dimensions

Size
Universal
Sleeve Length
18 in
Length
18 in

Details

Item
Flame-Resistant Sleeve
Material
Leather
Color
Brown
Cuff Style
Straight
Cuff Styles
Adjustable Strap Top, Snap Cuff
Closure Type
Snaps
Sleeve Material
Cowhide
Leather Type
Split
Includes Soapstone Pocket
No
Stitching Material
Kevlar(R)
Sleeve Style
Sleeve
Brand and Series
Condor
ANSI/ISEA Cut Level
Not Tested
Includes Thumbhole
No
Cape Material
Cowhide
Sleeve Performance
General Purpose
ANSI/ISEA Abrasion Level
Not Tested
Heat Protection Type
Flame Resistance, Sparks, Welding
Application
Welding, Grinding

Description

Flame-Resistant Sleeve, Closure Type Snaps, Color Brown, Cuff Style Straight, Heat Protection Type Flame Resistance, Sparks, Welding, Material Leather, Size Universal, Sleeve Length 18 in, Stitching Material Kevlar(R), 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.