Disposable Boot Covers, Tyvek(R) 400 FC, Gray, Slip Resistant Sole: Yes , Universal

  • Mfr # FC454SGY00010000

  • Zoro # G1246585


product price:  $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Material
Tyvek(R) 400 FC
Named Size
Universal
Includes Slip Resistant Sole
Yes
Color
Gray
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC454SGY00010000
Zoro #
G1246585
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
Universal
Overall Height
18 in
Size
Universal
Shoe and Boot Cover Height Range
Calf
Shoe and Boot Cover Fits Shoe Size
5 to 19
Material Thickness
5.4 mil

Details

Item
Disposable Boot Covers
Material
Tyvek(R) 400 FC
Includes Slip Resistant Sole
Yes
Color
Gray
Closure Type
Elastic
Seam Style
Serged
Series
Tyvek 400
Waterproof
No
Standards
16 CFR 1610, ASTM D1117, ASTM D3776, ASTM D5034, ASTM D5733
Metal Detectable
No
Fabric Weight
0.034 oz
Sole Material
Tyvek(R)
Protection Type
Liquid & Particulate
Brand and Series
Dupont Tyvek(R) 400
Garment Style
Shoe Cover
Anti-Static
No
Material Performance
Light Duty
Packaging
Bulk
FDA Compliant
No
Features
Elastic Top, Skid-Resistant
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
Not Rated
Product Type
Boot Cover

Description

Boot Covers, Anti-Static No, Closure Type Elastic, Color Gray, FDA Compliant No, Federal 209E Cleanroom Class Not Rated, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Tyvek(R) 400 FC, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size Universal, Overall Height 18 in, Packaging Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.