Welding Gloves, Cowhide, XL, 1 PR

  • Mfr # 650XL

  • Zoro # G1246817


product price:  $28.50
/pr
Sold in multiples of 6 for $171.00

Key Features

Glove Size
XL
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Cuff Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650XL
Zoro #
G1246817
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Welding Gloves
Application
Stick
Glove Back Material
Cowhide
Palm Material
Cowhide
Cuff Style
Straight
Glove Leather Grade
Premium

Description

XL Grain Cowhd Wldrs Glv-Cd,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.