Epoxy Adhesive, 330 Series, Gray, Can, No Mix Mix Ratio, 5 min Functional Cure

  • Mfr # 1691005

  • Zoro # G1247197


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Type
No-Mix Adhesive Kit
Application
For Metal, Glass, Fiberglass, Composites and Woods that Require Flexing and Bending
Application Method
No Special Application
Series
AA 330
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1691005
Zoro #
G1247197
UPC #
079340003125
Country of Origin
United States

Dimensions

Size
6.76 oz

Details

Item
Epoxy Adhesive
Type
No-Mix Adhesive Kit
Application
For Metal, Glass, Fiberglass, Composites and Woods that Require Flexing and Bending
Application Method
No Special Application
Series
AA 330
Container Type
Tube
Working Time
5 min
Functional Cure
5 min
Color
Gray
Mixing Ratio
No Mix
Resin Type
Acrylic
Shear Strength
3,300
Temp. Range
-65 Degrees to 250 Degrees
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Includes
Aerosol Activator, Tube Adhesive
For Use With
All Hysol 50ml Double Barrel Cartridges
Features
Impact Resistant, Medium to High Viscosity
Standards
NSF
Maximum Viscosity
90,000 cps
Hardener Volume
4.5 fl oz
Resin Color
Yellow
Total Volume
250 mL
Compatible Activator
2VFK4, Loctite 7386
Materials Bonded
Ceramic, Ferrite, Metal, Plastic, Wood
Resin Volume
250 mL
VOC Content Weight
18.4 g/L
Marine Grade
No
Low Odor
No
VOC Content Weight Percentage
1.59%
Cured Color
Yellow
Water Resistance
Not Water-Resistant
Cure Method
Activator
Maximum Performance Temperature
250 Degrees F
Minimum Viscosity
45,000 cps
Minimum Performance Temperature
-65 Degrees F
Alternate Product Name
Loctite 330
Primary Applications
General Purpose
Non-Sagging
No
Tensile Strength
1,740 to 3,190 psi
Interior/Exterior
Interior/Exterior
Full Cure Time
24 hr
Included Components
Resin and Hardener
Weight
13.6 oz
Adhesive Color
Yellow
Adhesive Consistency
Liquid
Compatible Surface Material
Ceramic, Metal, Plastic, Wood

Description

Acrylic Adhesive, Compatible Activator 2VFK4, Loctite 7386, Container Type Syringe, Cure Method Activator, Cured Color Yellow, Features Impact Resistant, Medium to High Viscosity, Hardener Volume 4.5 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Ferrite, Metal, Plastic, Wood, VOC Content Weight 18.4 g/L, VOC Content Weight Percentage 1.59 Percent, Water Resistance Not Water-Resistant, Working Time 3 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.