Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05018EP3E326HP
Zoro #
G1247793
UPC #
-
Country of Origin
Multiple
Dimensions
Shaft Dia.
1-5/8"
Shaft Length
4-1/2"
Length Less Shaft
27-3/8"
Overall Length
34-9/16"
Description
Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 50 HP, 1770 Nameplate RPM, 326HP Frame, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 130-117/58.7, Phase 3, 60 Hz, Face Motor Mounting Type, Vertical Shaft Down Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Cast Iron, Blue Enamel Finish, P-Base Base, Motor Thermal Protection None, Motor Service Factor 1.25, Ambient Temperature 40 Degrees C, Shaft Dia. 1-5/8 In., Shaft Length 4-1/2 In.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.