This item is Discontinued.

Irwin Tap and Die Set, #4 to 1/2 In, 41 pc 4935356

Tap and Die Set, #4 to 1/2 In, 41 pc (Discontinued)

  • Mfr # 4935356
  • Zoro # G1248423
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935356
Zoro #
G1248423
UPC #
024721111920
Country of Origin
China

Dimensions

Sizes Included
#4 to 1/4" and 1/4 to 1/2"
Size/Range
#4 to 1/2"

Details

Item
Tap and Die Set
Number of Pieces
41
Material
High Carbon Steel
Type
SAE
Standards
ASME B-94-2008
Finish
Plain
Die Type
1 in Hex
SAE or Metric
SAE
Left/Right Hand
Right Hand
Thread Type
NC, NF
Includes
Die Stock, Die Adapter, Adjustable Tap Sockets #4 - 1/4" and 1/4 - 1/2", SAE Pitch Gauge, Metric Pitch Gauge, 1" Hex Solid Self-Alignment Dies #4 - 1/2"

Description

Tap and Die Set, Number of Pieces 41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.