Piano Hinge, Aluminum Alloy, Full Surface Mounting, 1 1/2 in Leaf W x 96 in Leaf H, Aluminum Alloy

  • Mfr # 4PPC8

  • Zoro # G1249297


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
96 in
Door Leaf Thickness
0.12 in
Door Leaf Width
1 1/2 in
Ligature Resistant
No
Finish
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PPC8
Zoro #
G1249297
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Height
96 in
Door Leaf Thickness
0.12 in
Door Leaf Width
1 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
96 in
Frame Leaf Thickness
0.12 in
Length
8 ft
Overall Knuckle Height
2 in
Pin Dia.
1/4 in
Overall Width
3 in
Height
8 ft.
Width
3"
Hinge Length
8 ft
Pin Diameter
1/4 in

Details

Item
Piano Hinge
Ligature Resistant
No
Finish
Aluminum Alloy
Holes per Leaf
0
Material
Aluminum Alloy
Holes
Without
Mounting
Full Surface
Range of Motion
270 Degrees
Hardware
Not included
Pin Material
Aluminum
Features
Corrosion Resistant; Hinge Can be Cut with a Hacksaw
Pin Type
Removable
Orientation
Non Handed
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
Removable Pin
Yes
Mounting Style
Full Surface
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Aluminum Clear Coated
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
0

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 270 Degrees Range of Motion, Aluminum Alloy Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Aluminum Pin Material, Removable Pin Type, 3 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.