Body Belt, 1 D-Rings, Back Location, Includes Padding: No , 2XL

  • Mfr # 1000166

  • Zoro # G1249355


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Number of D-Rings
1
D-Ring Locations
Back
Includes Padding
No
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000166
Zoro #
G1249355
UPC #
840779014347
Country of Origin
United States

Dimensions

Size
2XL

Details

Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Includes Padding
No
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502

Description

Belt Tb 1-Fd Xxl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.