Bore Gage Set, 2-6 In, 0.0005 In Grad

  • Mfr # 3089Z-131-26J

  • Zoro # G1250173


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
2 to 6
Graduations
0.0005 in
Length (In.)
2
Includes
Case
Number of Leaves
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3089Z-131-26J
Zoro #
G1250173
UPC #
049659124583
Country of Origin
China

Dimensions

Length (In.)
2
Probe Depth (In.)
6.00
Dimension Type
Inch

Details

Item
Mechanical Bore Gauge
Measuring Range (In.)
2 to 6
Graduations
0.0005 in
Includes
Case
Number of Leaves
10
Measuring Range (In./mm)
2 to 6
Dial Reading
0-50-0
Range
2 in to 6 in
Contact Style
Anvil
Includes Case
Yes
Series
3089
Accuracy
+/- 0.00025 in
Case Type
Case
Contact Point Material
Carbide
Operation Type
Mechanical
Maximum Measurement - Inch
6 in
Minimum Measurement - Inch
2 in
Dial Graduation
0.0005 in
Repeatability
0.0005 in
Resolution
0.001 in
Inches Measured - Maximum
6 in
Inches Measured - Minimum
6 in
Includes Indicator
Yes
Number of Anvils
11
Number of Spacers
4
Dial Graduations
0.0005 in
Requires Indicator
No
Number of Gauges
1

Description

This Starrett 3089Z-131-26J Dial Bore Gage Set is a great tool for measuring the inside of holes, with a range from 2 in to 6 in. The protective case allows you to store your dial bore gauge safely when not in use. With graduations of 0.0005", this dial bore gage set has an accuracy of +/-0.0005". It features a dimension type of inch and measures 2 to 6 inches on its scale. If you are looking for a hole, drill, bore, or wire gage that offers an accurate reading, then the Starrett Dial Bore Gage Set is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.