Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54949BE
Zoro #
G1250541
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
1/0
Width
0.75"
Length
2.18"
Barrel Length
Long
Stud Size
5/16"
Length (Straight Wireway)
2.18 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Pink
Construction
Wrought Copper
Die Code
42
Tongue Style
Standard
Standards
UL Listed, CSA Certified
Plate Material
Electro Tin
Item
One-Hole Lug Compression Connector
Peep Hole
No
Hole Center to End
0.375 in
Description
One-Hole Lug Compression Connector, Color Code Pink, Die Code 42, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.