This item is Discontinued.

Schlage Door Lever Lockset, Rhodes, Storeroom ND80PDRHO605

Door Lever Lockset, Rhodes, Storeroom (Discontinued)

  • Mfr # ND80PDRHO605
  • Zoro # G1250882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80PDRHO605
Zoro #
G1250882
UPC #
S00027807439
Country of Origin
Multiple

Dimensions

Required Door Thickness
1 3/4 in
For Door Thickness
1-3/4"

Details

Item
Lever
Lockset Function
Storeroom
Electrical/Mechanical
Mechanical
Key Type
Keyed Different
Keyway Type
Everest C123
Grade
1
Lockset Grade
1
Finish
Polished Brass
Series
ND
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Backset
2 3/4 in
Strike Dim.
1 1/4 in x 4 7/8 in x 1 3/16 in
Style
ND Rhodes
Includes
Hardware
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Key Material
Nickel Silver
Standards
ANSI A156.2, Series 4000, UL Listed
Handle Material
Brass, Steel
Strike Type
ASA Strike
Number of Keys
2
Lockset Finish
Bright Brass
Pins
6
Strike
1-1/4 x 4-7/8 x 1-3/16"
Material
Brass/Steel
Function
Storeroom
Cylinder
Everest
Fire Rated
3 hr.
Keying
Keyed Different

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style ND Rhodes, Lockset Finish Bright Brass, Keyway Type Everest C123, Key Type Keyed Different, Standards ANSI A156.2, Series 4000, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Includes Hardware, Item Lever, Key Material Nickel Silver, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.