Body Belt, 1 D-Rings, Size L

  • Mfr # 1090032

  • Zoro # G1251839


product price:  $87.95
/ea
Free Shipping & Returns

Key Features

Size
L
Number of D-Rings
1
D-Ring Locations
Back
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1090032
Zoro #
G1251839
UPC #
840779016709
Country of Origin
United States

Dimensions

Size
L

Details

Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502

Description

Belt Miner Tb 1D Lg,Pro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.