Floor Tape Applicator

  • Mfr # FTA01

  • Zoro # G1253253


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

For Use With
Up to 4 in Wide Rolls
Overall Length
22 1/2 in
Number of Wheels
2
Core Size
3 in
Max. Tape Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTA01
Zoro #
G1253253
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 1/2 in
Core Size
3 in
Max. Tape Width
4 in
Wheel Size
2 1/4 in, 5 in
Overall Height
34 1/2 in
Overall Width
6 in
Maximum Tape Width
4 in

Details

Item
Floor Tape Applicator
For Use With
Up to 4 in Wide Rolls
Number of Wheels
2
Color
Yellow
Handle Grips
Plastic
Grip Material
Plastic
Primary Material
Steel

Description

Floor Tape Applicator, Core Size 3 In., Max. Tape Width 4 In., Overall Height 34-1/4 In., Handle Grips Plastic, Color Yellow, Number of Wheels 2, Wheel Size Front Wheel 5 In., Back Wheel 2-1/4 In., For Use With Up to 4 In. Wide Rolls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.